1/8 - 2 in. Pipe Reamer

You last purchased this on
 
RIDGID

Model E-863 1/8 - 2 in. Pipe Reamer

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model E-863 1/8 - 2 in. Pipe Reamer

  • Fast #
  • Part #R46660
  • Item #374978
  • Manufacturer Part #46660
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with Ridgid threading machines and power drives
  • Includes 2 hose nozzles and 1 pumper nozzle
  • Left handed / right handed reamer cone
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
Model 300 and Model 341
Collection:
Model E-863
Number of Tools Included:
1
Pipe Capacity:
1/8 in - 2 in
Portable:
Yes
Product Type:
Reamer Cone
UL Listed:
No