Motor Cover
Motor Cover
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-7500
- Height:
- 11 in
- Length:
- 9-1/2 in
- Product Type:
- Motor Cover
- UPC:
- 095691603920
- Weight:
- 1.56 lb