Battery Magnetic Locator
MR-10 Battery Magnetic Locator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quickly locate buried iron or steel objects such as: Valve/Curb Boxes, Manhole Covers, Cast Iron Pipes, Steel Enclosures, Well Casings, Reinforced Septic Tanks, Survey Pins.
- Ergonomic rugged design includes carrying case and batteries.
- Highly sensitive instrument with audio and visual feedback.
- AutoNull feature blocks out nearby metallic interference such as an automobile or chain link fences.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- MR-10
- Collection:
- MR-10
- Color Finish Name:
- Black, Red
- Display Type:
- LCD
- Length:
- 39-1/4 in
- Material:
- Aluminum
- Power Source:
- Battery
- Tool Type:
- Magnetic Locator
- UPC:
- 095691530684
- Weight:
- 1.7 lb
- Width:
- 5/8 in