NPT Threader for Ridge Tool R12
NPT Threader for Ridge Tool R12
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual ratchet for speed and ease-of-use.
- Comes with ½, ¾ & 1, 1-1/4 dies and die heads.
- Dependable, heavy-duty construction.
- Die heads lock into place for secure, dependable operation.
- Replace Dies For Threading of Additional Material Including Stainless Steel and PVC
Documents
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Height:
- 4-1/2 in
- Length:
- 12 in
- Material:
- Metal
- Pipe Capacity:
- 1/2 in - 1-1/4 in
- Tool Type:
- Threader
- UPC:
- 095691364807
- Weight:
- 21.75 lb