This product requires certification to purchase.

OIL 5 Gallon WATER WASH Thread

RIDGID

OIL 5 Gallon WATER WASH Thread

  • Fast #
  • Part #R74057
  • Item #2394109
  • Manufacturer Part #74057
4.5 out of 5 Customer Rating
Brand image
RIDGID

OIL 5 Gallon WATER WASH Thread

  • Fast #
  • Part #R74057
  • Item #2394109
  • Manufacturer Part #74057
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with stainless steel and black pipe
  • Low odor, anti-mist, and chlorine free oil
  • For general purpose and cold weather to -20°F
  • Cleans easily off of concrete, clothing, and piping with water
  • Requires Certification

Specifications

Application:
Commercial, Residential
Size:
5 gal
UPC:
095691740571