This product requires certification to purchase.

OIL 55 Gallon S.S. THREADING

RIDGID

OIL 55 Gallon S.S. THREADING

  • Fast #
  • Part #R74052
  • Item #2394078
  • Manufacturer Part #74052
4 out of 5 Customer Rating
Brand image
RIDGID

OIL 55 Gallon S.S. THREADING

  • Fast #
  • Part #R74052
  • Item #2394078
  • Manufacturer Part #74052
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with stainless steel and black pipe
  • Low odor, anti-mist, and chlorine free oil
  • For general purpose and cold weather to -20°F
  • Cleans easily off of concrete, clothing, and piping with water
  • Requires Certification

Specifications

Application:
Commercial, Residential
Size:
55 gal
UPC:
095691740526