OSC EDGE BELT / SPINDLE SANDER
OSC EDGE BELT / SPINDLE SANDER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime Service Agreement - This tool is backed by the industry's only lifetime service agreement, simply register within 90 days of purchase for free parts, free service for life.
- Two machines in one - combines edge belt and spindle sanding in one high performance tool
- Ball bearing construction - for smooth operation and long life
- Oscillating and rotary motion - for fast, burn-free finishes on edges, faces, contours, inside and outside curves
- Tool free conversion from belt to spindle - changes are quick and easy, no tools required
- Table tilts 0-48º - with detents at most popular angles (0º, 15º, 22.5º, 30º, 45º) to sand bevel edges
- Sof-Touch™ knobs, hose adapter with built-in sawdust collection port, recesses in base for sawhorse mounting
Specifications
- Tool Type:
- Sander
- UPC:
- 095691146632