This product requires certification to purchase.

PB, PE and PP 4 in. Cutting Wheel

RIDGID

PB, PE and PP 4 in. Cutting Wheel

  • Fast #
  • Part #R74730
  • Item #20497
  • Manufacturer Part #74730
4.3 out of 5 Customer Rating
Brand image
RIDGID

PB, PE and PP 4 in. Cutting Wheel

  • Fast #
  • Part #R74730
  • Item #20497
  • Manufacturer Part #74730
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2232
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Alternate replacement cutter wheel for Ridgid® 151, 152, 153, 154, 155 and 156 tubing cutters
  • For use with polyethylene, polybutylene, polypropylene, standard wall and heavy wall
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Number of Pieces
1 Piece
Characteristics & Features
Adjustable
No
Brand Model Compatibility
30P, 154-P and 156-P
Warranty & Product Information
Application
Commercial, Residential
Product Type
Cutting Wheel
UL Listed
No
UPC
095691747303