Pipe Patch Containment Kit for 3-4 in. Packer
Pipe Patch Containment Kit for 3-4 in. Packer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects Packer from overinflation when line is severely damaged or part of the Packer is exposed during installation.
- Works in multiple pipe configurations such as straight sections, bends and transitions.
- Reusable for multiple patches.
- Use Containment Liner when containment is required in bends and transitions.
- Use Containment Tube when containment is required in straight sections.
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- White
- Height:
- 6 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Maximum Capacity:
- 4 in
- Maximum Temperature:
- 68
- Pipe Capacity:
- 3 in - 4 in
- UPC:
- 095691747334
- Weight:
- 2.472 lb
- Width:
- 6 in