Plastic Screw Extractor Set
Model 10 Plastic Screw Extractor Set
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extract a variety of screws: 1/4-inch, 5/16-inch, 3/8-inch, 7/16-in and 1/2 to 9/16-inch.
- Pre-formed plastic box for convenient storage and transport.
- Pre-formed plastic box provides convenient storage
- Drill sizes: 1/8", 3/16", 1/4", 5/16", and 11/16"
- This set contains 25 precision tools - one each of extractor models 1 to 5 inclusive with turnuts, drill models 1 to 5 inclusive, and drill guides models 921 to 1821 inclusive
Specifications
- Collection:
- Model 10
- Fits Pipe Size:
- 1/4 in - 1/2 in
- Height:
- 1-1/10
- Length:
- 5-2/5
- Material:
- Steel
- Number of Pieces:
- 25 Piece
- Tool Type:
- Screw Extractor
- UPC:
- 095691355850
- Weight:
- 1.25