1-1/2 in. - 4 in. Press Snap Soil Pipe Cutter

You last purchased this on
 
RIDGID

Press Snap™ 1-1/2 in. - 4 in. Press Snap Soil Pipe Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Press Snap™ 1-1/2 in. - 4 in. Press Snap Soil Pipe Cutter

  • Fast #
  • Part #RID34403R
  • Item #3860604
  • Manufacturer Part #34403R
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Easy to use: connect the cutter to a RIDGID standard-size press tool, wrap the chain around the pipe, and press.
  • Eliminates the need to score the pipe.
  • Fits RIDGID Standard Series pressing tools (CT-400; 320-E; RP 330-B; RP 330-C; RP 340)
  • Full lifetime warranty against material defects and workmanship
  • Completes the cut in seconds
  • Completes the cut in seconds.
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial, Residential
Bare Tool or Kit:
Tool Kit
Collection:
Press Snap™
Color Finish Category:
Blacks
Color Finish Name:
Black
Cutting Capacity:
1-1/2 in - 4 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Length:
9 in
Maximum Capacity:
6 in
Origin:
Global
Portable:
No
Tool Type:
Pipe Cutter
UL Listed:
No
Weight:
12 lb