Carrying Case for Soil Pipe Cutter
Press Snap™ Carrying Case for Soil Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No lengthy lever arms.
- Eliminates the need to score the pipe.
- Completes the cut in seconds.
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Pipe Cutter
- Collection:
- Press Snap™
- Cutting Capacity:
- 1-1/2 in - 4 in
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- UPC:
- 095691346780
- Weight:
- 3.5 lb