Press Tool Battery Kit (1/2"-3/4") Rings with C1 Actuator
Press Tool Battery Kit (1/2"-3/4") Rings with C1 Actuator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Endless 360° head swivel for reaching tight spaces from practically every angle
- Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
- Ergonomic, in-line design of forward-positioned trigger and SlimGrip handle allows for easy one-handed operation
- Improved LED light ring provides bright visibility in dark conditions
- Bluetooth® connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
- Completes up to 140 presses per charge with the 12V Li-Ion Battery
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red, Black
- Height:
- 4-3/10
- Length:
- 13
- Material:
- Plastic
- Power Source:
- Battery
- Type:
- R78218
- UL Listed:
- Yes
- UPC:
- 095691782182
- Volts:
- 12V
- Weight:
- 3.57
- Width:
- 2-3/5