This product requires certification to purchase.

Press Tool Battery Kit with ProPress Rings & Jaws (1/2 in.-1-1/4 in.) and C1 Actuator

RIDGID

Press Tool Battery Kit with ProPress Rings & Jaws (1/2 in.-1-1/4 in.) and C1 Actuator

  • Fast #
  • Part #R78208
  • Item #10869103
  • Manufacturer Part #78208
4.3 out of 5 Customer Rating
Brand image
RIDGID

Press Tool Battery Kit with ProPress Rings & Jaws (1/2 in.-1-1/4 in.) and C1 Actuator

  • Fast #
  • Part #R78208
  • Item #10869103
  • Manufacturer Part #78208
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Endless 360° head swivel for reaching tight spaces from practically every angle
  • Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Ergonomic, in-line design of forward-positioned trigger and SlimGrip handle allows for easy one-handed operation
  • Improved LED light ring provides bright visibility in dark conditions
  • Bluetooth® connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
  • Completes up to 140 presses per charge with the 12V Li-Ion Battery
  • Requires Certification
Dimensions & Measurements
Height
4-3/10 in
Length
13 in
Weight
3.57 lb
Width
2-3/5 in
Characteristics & Features
Battery Size
12V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Red, Black
Material
Plastic
Electrical & Operational Information
Power Source
Battery
Volts
12V
Warranty & Product Information
Application
Commercial, Residential
Type
R78208
UL Listed
Yes
UPC
095691782083


Recommended Accessories