1/2 in. Mini Press Jaw
ProPress® 1/2 in. Mini Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed in conjunction with the Prepress system fittings, ensuring total system compatibility.
- Compatible only with RIDGID Mini Series press tool (RP 115)
Specifications
- Brand Model Compatibility:
- ProPress®, ST-305, ST-305R, ST-33Q+, ST-510
- Collection:
- ProPress®
- Color Finish Name:
- Black
- Height:
- 4-3/4
- Length:
- 3-3/4
- Type:
- R72578
- UPC:
- 956917257832
- Weight:
- 2.2
- Width:
- 3/4