1/2 in. Press Ring
ProPress® 1/2 in. Press Ring
Package Quantity Info:
Each: 1 Pallet: 4687-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed in conjunction with the ProPress system fittings, ensuring total system compatibility.
- V1 and V2 Kits are designed for use with RIDGID Standard Press Tools (CT-400, 320-E, RP 330-B, RP 330-C, RP 340, or RP 350).
- C1 Compact Kits are designed for RIDGID Compact press tools (100-B, RP 200-B, RP 210-B).
- Standard Kit includes: Press rings, actuator and carrying case.
- C1 compact kits are designed for RIDGID compact press tools
- Standard Kit includes: Press Rings, Actuator and Carrying Case
Specifications
- ASTM:
- ASTM F 1807
- Collection:
- ProPress®
- Cutting Capacity:
- 1/2 in
- Tool Type:
- Press Ring
- UPC:
- 095691279989
- Weight:
- 0.5