3/4 in. Mini Press Jaw
ProPress® 3/4 in. Mini Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed in conjunction with the Prepress system fittings, ensuring total system compatibility.
- Compatible only with RIDGID Mini Series press tool (RP 115)
Specifications
- Brand Model Compatibility:
- ProPress®, RP 350, RP 351, RP 340, CS12x, CS6x, CSx Via, CS65xr, CS65x, RE 6, RE 600, RE 60
- Collection:
- ProPress®
- Color Finish Name:
- Black
- Height:
- 4-3/4
- Length:
- 3-3/4
- Type:
- R72583
- UPC:
- 956917258372
- Weight:
- 2.2
- Width:
- 3/4