RP 351 Press Tool Kit with 1/2 - 1 in. Jaws
ProPress® RP 351 Press Tool Kit with 1/2 - 1 in. Jaws
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable: Brushless motor capable of over 100,000 press cycles
- Long-lasting: No scheduled maintenance
- Agile: Endless 360° head swivel for reaching tight spaces
- Smart: Advanced LED interface for easy operation
- Bright: Robust LED lighting for low-light applications
- Presses 1/2" to 2" PEX, 1/2" to 4" Copper and Stainless Steel, or 1/2" to 4" Carbon Steel* *Press Booster is needed for 2 1/2" to 4"
- Our most durable tool yet; requires zero scheduled service
- 360° of head rotation allows users to endlessly rotate the head to access the most difficult to reach spaces
- Maximum lighting enables visibility in dark spaces while the LED interface provide real-time feedback
- Compatible with all RIDGID Standard Series attachments
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- Standard 32kN Jaws, Standard 32kN Actuators and Jaws, PressSnap™Soil Pipe Cutter, STRUTSLAYR™StrutShear Head
- Collection:
- ProPress®
- Color Finish Name:
- Red
- Height:
- 4-3/5 in
- Length:
- 15-3/5 in
- Material:
- Plastic
- Power Source:
- Battery
- UPC:
- 095691671837
- Volts:
- 18V
- Weight:
- 30.7 lb
- Width:
- 4-3/5 in