1-1/2 in. Compact PEX Press Jaw
PureFlow™ 1-1/2 in. Compact PEX Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 40% Lighter and 33% smaller than Standard Series Jaws enabling them to fit into tight spaces.
- Designed in conjunction with the Viega PureFlow system and PEX Press fittings, ensuring total system compatibility.
- Compatible only with RIDGID Compact Series pressing tools (100-B, RP 200-B, RP 210-B).
Documents
Specifications
- Collection:
- PureFlow™
- Cutting Capacity:
- 1-1/2 in
- Tool Type:
- Press Jaw
- Type:
- R22688
- UPC:
- 095691226884
- Weight:
- 2