This product requires certification to purchase.

1 in. PEX Press Jaw

RIDGID

PureFlow™ 1 in. PEX Press Jaw

  • Fast #
  • Part #R22668
  • Item #2996198
  • Manufacturer Part #22668
5 out of 5 Customer Rating
Brand image
RIDGID

PureFlow™ 1 in. PEX Press Jaw

  • Fast #
  • Part #R22668
  • Item #2996198
  • Manufacturer Part #22668
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed in conjunction with the Viega PureFlow system and PEX Press fittings, ensuring total system compatibility.
  • Compatible only with RIDGID® Standard Series pressing tools.
  • Requires Certification

Documents


Specifications

Collection:
PureFlow™
Cutting Capacity:
1 in
Tool Type:
Press Jaw
UPC:
095691226686
Weight:
4 lb