1/2 in. PEX Press Jaw
PureFlow™ 1/2 in. PEX Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 582-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed in conjunction with the Viega PureFlow system and PEX Press fittings, ensuring total system compatibility.
- Compatible only with RIDGID® Standard Series pressing tools.
Specifications
- Collection:
- PureFlow™
- Cutting Capacity:
- 1/2 in
- Number of Tools Included:
- 1
- Tool Type:
- Press Jaw
- UPC:
- 095691226532
- Weight:
- 4