This product requires certification to purchase.

3/8 in. Compact PEX Press Jaw

RIDGID

PureFlow™ 3/8 in. Compact PEX Press Jaw

  • Fast #
  • Part #R17003
  • Item #2394325
  • Manufacturer Part #17003
4.5 out of 5 Customer Rating
Brand image
RIDGID

PureFlow™ 3/8 in. Compact PEX Press Jaw

  • Fast #
  • Part #R17003
  • Item #2394325
  • Manufacturer Part #17003
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 40% Lighter and 33% smaller than Standard Series Jaws enabling them to fit into tight spaces.
  • Designed in conjunction with the Viega PureFlow system and PEX Press fittings, ensuring total system compatibility.
  • Compatible only with RIDGID Compact Series pressing tools (100-B, RP 200-B, RP 210-B).
  • Requires Certification

Documents


Specifications

Collection:
PureFlow™
Height:
3-3/4
Length:
1
Tool Type:
Press Jaw
Type:
R17003
UPC:
095691170033
Weight:
2-1/2
Width:
5-1/2