This product requires certification to purchase.

1-1/2 x 10 in. Rapid Grip Wrench

RIDGID

RapidGrip® Model 10 1-1/2 x 10 in. Rapid Grip Wrench

  • Fast #
  • Part #R10348
  • Item #1856821
  • Manufacturer Part #10348
4.8 out of 5 Customer Rating
Brand image
RIDGID

RapidGrip® Model 10 1-1/2 x 10 in. Rapid Grip Wrench

  • Fast #
  • Part #R10348
  • Item #1856821
  • Manufacturer Part #10348
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • RIDGID's Rapid Grip quick one-handed operation makes your jobs move faster. The spring-loaded jaw design provides rapid action. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
  • Spring-loaded jaw design provides rapid ratcheting action
  • Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
RapidGrip® Model 10
Color Finish Name:
Red
Fitting Size 1:
1
Fitting Sizes:
1 in
Handle Material:
Cast Iron
Length:
10
Material:
Cast Iron
Maximum Capacity:
1-1/2 in
Number of Tools Included:
1
Pipe Capacity:
1-1/2 in
UPC:
095691103482
Weight:
1.6