2 x 14 in. Rapid Grip Wrench
RapidGrip® Model 14 2 x 14 in. Rapid Grip Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 700-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- RIDGID's Rapid Grip quick one-handed operation makes your jobs move faster. The spring-loaded jaw design provides rapid action. Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip.
- Spring-loaded jaw design provides rapid ratcheting action
- Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip
Specifications
- Application:
- Commercial, Residential
- Collection:
- RapidGrip® Model 14
- Color Finish Name:
- Red
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Handle Material:
- Cast Iron
- Length:
- 14
- Material:
- Cast Iron
- Maximum Capacity:
- 2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- UPC:
- 095691103581
- Weight:
- 3.1