This product requires certification to purchase.

Ratchet Housing Assembly for Ridgid No. 248 Concrete Pipe Cutter

RIDGID

Ratchet Housing Assembly for Ridgid No. 248 Concrete Pipe Cutter

  • Fast #
  • Part #R99530
  • Item #370639
  • Manufacturer Part #99530
4.7 out of 5 Customer Rating
Brand image
RIDGID

Ratchet Housing Assembly for Ridgid No. 248 Concrete Pipe Cutter

  • Fast #
  • Part #R99530
  • Item #370639
  • Manufacturer Part #99530
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 246
Depth:
8 in
Height:
2-1/10 in
Length:
4-7/10 in
Tool Type:
Housing Assembly
UPC:
095691995308
Weight:
2.19 lb
Width:
4-7/10 in