This product requires certification to purchase.

Ratchet Knob for Ridgid 246 Soil Pipe Cutter

RIDGID

Ratchet Knob for Ridgid 246 Soil Pipe Cutter

  • Fast #
  • Part #R38700
  • Item #372940
  • Manufacturer Part #38700
4.4 out of 5 Customer Rating
Brand image
RIDGID

Ratchet Knob for Ridgid 246 Soil Pipe Cutter

  • Fast #
  • Part #R38700
  • Item #372940
  • Manufacturer Part #38700
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with nos. 00-R, 111-R, and 12-R pipe and conduit drop-head threaders
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
246 Soil Pipe Cutter
Height:
1-1/10
Length:
4-1/2
UPC:
095691387004
Weight:
0.15