Reamer Arm Hinge Pin for Ridge Tool 341
Reamer Arm Hinge Pin for Ridge Tool 341
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with no. 341 reamer
Documents
Specifications
- Application:
- Reamer
- Brand Model Compatibility:
- Model 300, 300A, 341, 535 and 535-A
- Portable:
- No
- Product Type:
- Hinge Pin
- UL Listed:
- No
- UPC:
- 095691470652
- Weight:
- 1