Replacement Adjustment Screw for 960 Roll Groover and 975 Combo Roll Groover
Replacement Adjustment Screw for 960 Roll Groover and 975 Combo Roll Groover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Roll Groover, Combo Roll Groover
- Brand Model Compatibility:
- Model 960 and 975
- Portable:
- No
- Product Type:
- Adjustable Screw
- UL Listed:
- No
- UPC:
- 095691876874
- Weight:
- 3