Replacement Kit
Replacement Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Roll Groover
- Brand Model Compatibility:
- Model 918
- Portable:
- No
- Product Type:
- Replacement Kit
- UL Listed:
- No
- UPC:
- 095691977724
- Weight:
- 14