Replacement Wheel for Ridgid 6S Heavy Duty Pipe Cutter
Replacement Wheel for Ridgid 6S Heavy Duty Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 15996-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement cutter wheel only
- Replacement wheel for Ridgid® models 6S, 208, and 209 pipe cutters
Specifications
- Adjustable:
- No
- Application:
- Ductile Iron, Steel
- Brand Model Compatibility:
- 6S
- Material:
- Ductile Iron, Steel
- Product Type:
- Cutting Wheel
- Type:
- R33145
- UL Listed:
- No
- UPC:
- 095691331458