This product requires certification to purchase.

Retaining Ring 5-Pack

RIDGID

Retaining Ring 5-Pack

  • Fast #
  • Part #R42327
  • Item #3305716
  • Manufacturer Part #42327
4.2 out of 5 Customer Rating
Brand image
RIDGID

Retaining Ring 5-Pack

  • Fast #
  • Part #R42327
  • Item #3305716
  • Manufacturer Part #42327
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 31250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Retaining rings only
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
101, 103, and 104 tubing cutters
Height:
1/10 in
Length:
4-1/2 in
Package Quantity:
Pack of 5
UPC:
095691423276
Weight:
0.03 lb