This product requires certification to purchase.

Retaining Ring for Ridgid 276 Soil Pipe Cutter

RIDGID

Retaining Ring for Ridgid 276 Soil Pipe Cutter

  • Fast #
  • Part #R34550
  • Item #372183
  • Manufacturer Part #34550
3.3 out of 5 Customer Rating
Brand image
RIDGID

Retaining Ring for Ridgid 276 Soil Pipe Cutter

  • Fast #
  • Part #R34550
  • Item #372183
  • Manufacturer Part #34550
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 246, Model 248, Model 276
Depth:
6 in
Height:
1/10 in
Length:
4-1/2 in
Package Quantity:
Set of 5
Tool Type:
Retainer
UPC:
095691345509
Weight:
0.01 lb
Width:
4-1/2 in