Roll Set for Ridgid Model 916 Power Driven Roll Groover
Roll Set for Ridgid Model 916 Power Driven Roll Groover
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Roll set
- For use with the Ridgid power-driven 916 roll groover
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Model 916
- Portable:
- No
- Product Type:
- Groove Roll
- UL Listed:
- No
- UPC:
- 095691453471
- Weight:
- 6 lb