RP 251 1/4 - 7/8 Press Tool Battery Kit with RLS Jaws
RP 251 1/4 - 7/8 Press Tool Battery Kit with RLS Jaws
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Endless 360° head swivel for reaching tight spaces from practically every angle
- Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
- Ergonomic, in-line design of forward-positioned trigger and SlimGrip handle allows for easy one-handed operation
- Improved LED light ring provides bright visibility in dark conditions
- Bluetooth® connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
- Completes up to 140 presses per charge with the 12V Li-Ion Battery
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- RIDGID 12V Batteries, ProPress Jaws and Rings, MegaPress Jaws and Rings, RLS Jaws, PureFlow Jaws
- CSA Certified:
- Yes
- Color Finish Name:
- Red, Black
- Height:
- 6
- Length:
- 26-1/4
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Press Tool Kit
- Type:
- R78248
- UL Listed:
- Yes
- UPC:
- 095691782489
- Volts:
- 12V
- Weight:
- 29
- Width:
- 2-3/5