RP 251 CARRYING CASE
RP 251 CARRYING CASE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Endless 360° head swivel for reaching tight spaces from practically every angle
- Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
- Ergonomic, in-line design of forward-positioned trigger and SlimGrip handle allows for easy one-handed operation
- Improved LED light ring provides bright visibility in dark conditions
- Bluetooth® connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Black
- Height:
- 14
- Length:
- 20
- Material:
- Plastic
- Type:
- R78258
- UPC:
- 095691782588
- Weight:
- 5.12
- Width:
- 5-1/2