This product requires certification to purchase.

RP350/351 Tool Carrying Case

RIDGID

RP350/351 Tool Carrying Case

  • Fast #
  • Part #R67338
  • Item #9690678
  • Manufacturer Part #67338
3.2 out of 5 Customer Rating
Brand image
RIDGID

RP350/351 Tool Carrying Case

  • Fast #
  • Part #R67338
  • Item #9690678
  • Manufacturer Part #67338
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable - Brushless motor capable of over 100,000 press cycles
  • Relentless - No scheduled maintenance
  • Agile - Endless 360° head swivel for reaching tight spaces
  • Smart - Bluetooth connectivity and advanced upgraded color-coded light indicators for easy operation
  • Bright - LED lighting for low-light applications
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model PR 250, RP 351
Height:
4-3/5 in
Length:
15-3/5 in
Tool Storage Type:
Tool Case
Width:
3 in