Rubber Foot 3 Pack for Ridgid SeeSnake Video Inspection Equipment
Rubber Foot 3 Pack for Ridgid SeeSnake Video Inspection Equipment
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ridgid® replacement feet
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- SeeSnake® Compact 2
- Material:
- Rubber
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Pack of 3
- Product Type:
- Rubber Foot
- UL Listed:
- No
- UPC:
- 095691700421