Screw for Ridgid 975 Combo Roll Groover 4 Pack
Screw for Ridgid 975 Combo Roll Groover 4 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 975
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 1/2
- Length:
- 2
- Package Quantity:
- Pack of 4
- Tool Type:
- Screw
- Type:
- Screw
- UPC:
- 095691933027
- Weight:
- 0.04