Sealant for Ridgid 918-I Integral Roll Groover
Sealant for Ridgid 918-I Integral Roll Groover
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Roll Groover
- Brand Model Compatibility:
- Model 918 and 918-I
- Portable:
- No
- Product Type:
- Sealant
- UL Listed:
- No
- UPC:
- 095691876959
- Weight:
- 1