Battery Powered Frequency Line Locator with GPS and Bluetooth

This product has been replaced by

SR-24LE UTILITY LOCATOR
RIDGID SR-24LE UTILITY LOCATOR
Manufacturer Part #76813
You last purchased this on
 
RIDGID

SeekTech® Battery Powered Frequency Line Locator with GPS and Bluetooth

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SR-24LE UTILITY LOCATOR
RIDGID SR-24LE UTILITY LOCATOR
Manufacturer Part #76813
RIDGID

SeekTech® Battery Powered Frequency Line Locator with GPS and Bluetooth

  • Fast #
  • Part #R44473
  • Item #4914817
  • Manufacturer Part #44473
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated GPS and Bluetooth® technology give a real?time stream of data to Bluetooth-enabled devices.
  • Included case and folding antennae mast allow for secure and easy transport and storage.
  • Continuously monitors for interference; audio cues and on-screen displays provide guidance to help users avoid mistakes.
  • Can trace any frequency from 10 Hz to 35 kHz.
  • Captures the complete signal field for greater locating speed and accuracy.
  • Shows the utility's estimated position, direction and path.
  • Requires Certification

Recommended Accessories


Specifications

AMP:
0.45
Application:
Commercial, Residential
Average Life:
16 h
Battery Size:
4C
Battery Type:
Alkaline
Collection:
SeekTech®
Display Type:
LCD
Height:
31 in
Length:
14 in
Number of Tools Included:
1
Origin:
Domestic
Overall Box Size:
24 in x 9-1/2 in x 18-1/2 in
Power Source:
Battery
Temperature Range:
-4 to 122 Deg F
Weight:
5.1 lb
Width:
7 in
Wireless Communication - FEI:
GPS/Bluetooth