Line Locator Kit with SR-20, ST-305 Transmitter, and 4" Inductive Signal Clamp
SeekTech® Line Locator Kit with SR-20, ST-305 Transmitter, and 4" Inductive Signal Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Continuously monitors for interference; audio cues and on-screen displays provide guidance to help users avoid mistakes.
- Total system assures you have everything you need to locate buried utility lines.
- DOES CASE CARRY EVERYTHING? (YES IT DOES)
- Shows the utility's estimated position, direction and path.
- Captures the complete signal field for greater locating speed and accuracy.
Specifications
- AMP:
- 0.375
- Application:
- Commercial, Residential
- Average Life:
- 15 hr
- Battery Size:
- C
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- SeekTech
- Collection:
- SeekTech®
- Display Type:
- LCD
- Height:
- 31-1/10 in
- Length:
- 11-2/10 in
- Material:
- Plastic
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Temperature Range:
- -4 to 122 Deg F
- Tool Type:
- C-Clamp, Locator Kit
- UPC:
- 095691469182
- Watts:
- 5 W
- Weight:
- 8.5 lb
- Width:
- 4-3/10 in