This product requires certification to purchase.

SR-24 Line Locator with Bluetooth Receiver Only

RIDGID

SeekTech® SR-24 Line Locator with Bluetooth Receiver Only

  • Fast #
  • Part #R76813
  • Item #10153162
  • Manufacturer Part #76813
4.4 out of 5 Customer Rating
Brand image
RIDGID

SeekTech® SR-24 Line Locator with Bluetooth Receiver Only

  • Fast #
  • Part #R76813
  • Item #10153162
  • Manufacturer Part #76813
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bluetooth® Compatibility: Bluetooth® Low Energy technology streams data to smartphones, tablets or high-precision GPS instruments.
  • Integrated Battery Adaptor: Equipped with a SeekTech Battery Adaptor for your RIDGID 18V Li-Ion battery (battery purchased separately).
  • Delineation: Intuitive mapping display shows concealed utilities estimated position, direction, and depth.
  • Omnidirectional Antennas: Capture the complete signal for greater speed and accuracy.
  • Built-In GPS: Track location coordinates for mapping and GIS applications.
  • Wireless Streaming- Transmit real-time line location coordinates using RIDGIDtrax App
  • Increased confidence- Audio and visual warnings alert signal field distortion
  • Portability- Foldable mast for easy transport and storage
  • Requires Certification

Recommended Accessories


Specifications

Battery Size:
4C
Battery Type:
Alkaline
Brand Model Compatibility:
SeekTech
Collection:
SeekTech®
Color Finish Name:
Yellow
Height:
31
Length:
11-1/5
Material:
Plastic
Power Source:
Battery
Product Type:
Receiver
Type:
R76813
UPC:
956917681316
Weight:
5.3
Width:
4-3/10