This product requires certification to purchase.

100 ft. Microreel Inspection Camera System

This product has been replaced by

RIDGID Grey Reel APX
RIDGID 100 ft. Reel APX
Manufacturer Part #70808
RIDGID

SeeSnake® 100 ft. Microreel Inspection Camera System

  • Fast #
  • Part #R35133
  • Item #3978411
  • Manufacturer Part #35133
4 out of 5 Customer Rating
Brand image

This product has been replaced by

RIDGID Grey Reel APX
RIDGID 100 ft. Reel APX
Manufacturer Part #70808
RIDGID

SeeSnake® 100 ft. Microreel Inspection Camera System

  • Fast #
  • Part #R35133
  • Item #3978411
  • Manufacturer Part #35133
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A complete system for video inspection in small or hard-to-reach places, especially those with lateral drain lines. SeeSnake® microReel? is lightweight and compact -- so you can take it up a ladder, down a hole or anywhere the job requires. It's half the s
  • 1 in x 1 in fixed camera
  • Sonde frequency 512 hz
  • Stiffer push cable than microDRAIN® to enable line inspections up to 100' (30m).
  • L100/L100C - 1 1/2" to 5" (40 - 125 mm) lines with a stiffer push cable allowing you to inspect lines up to 100' (30 m)
  • Convenient removable drum can be swapped with microDrain™ and nanoReel™ drums
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
100 ft
Collection:
SeeSnake®
Color Finish Name:
Lustrous Satin
Height:
6-1/2
Length:
100
Material:
Stainless Steel
Pipe Capacity:
4 in
Power Source:
Electric
Smart Home Enabled:
No
Thickness:
0.0461 in
Tool Type:
Camera Reel
Type:
R35133
UPC:
095691351333
Weight:
10.3
Width:
18