This product requires certification to purchase.

115V Microdrain Reel Stainless Steel

This product has been replaced by

MICRODRAIN
RIDGID 65 ft. Inspection Camera
Manufacturer Part #70023
RIDGID

SeeSnake® 115V Microdrain Reel Stainless Steel

  • Fast #
  • Part #R37468
  • Item #4111414
  • Manufacturer Part #37468
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

MICRODRAIN
RIDGID 65 ft. Inspection Camera
Manufacturer Part #70023
RIDGID

SeeSnake® 115V Microdrain Reel Stainless Steel

  • Fast #
  • Part #R37468
  • Item #4111414
  • Manufacturer Part #37468
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy maneuverability and flexible push cable ideal for tight-turn inspections.
  • Compact size stows and transports easily.
  • Durable construction and included sonde withstand repeated use.
  • Compatible with RIDGID monitors.
  • L100/L100C - 1 1/2" to 5" (40 - 125 mm) lines with a stiffer push cable allowing you to inspect lines up to 100' (30 m)
  • D30 and D65S - Small diameter with tight turns, 1 1/2" to 4" (40 - 100 mm) P-traps, toilet traps, pool lines up to 65' (20 m)
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
65 ft
Collection:
SeeSnake®
Height:
14-1/5 in
Length:
13-1/4 in
Material:
Stainless Steel
Power Source:
Electric
Smart Home Enabled:
No
Tool Type:
Camera Reel
UPC:
095691374684
Volts:
115V
Weight:
9.8 lb
Width:
6-3/5 in