13-1/4 in. MicroDrain Interconnect for MicroExplorer
SeeSnake® 13-1/4 in. MicroDrain Interconnect for MicroExplorer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2637-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connects CA-350 to microReel, microDrain, nanoReel, and CrossChek Reels
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 3 ft
- Collection:
- SeeSnake®
- Height:
- 14-3/16 in
- Length:
- 5-1/2 ft
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UPC:
- 095691331137
- Weight:
- 0.65 lb
- Width:
- 6-3/5 in