13-1/4 in. Microreel Version
This product has been replaced by
Manufacturer Part #70803
SeeSnake® 13-1/4 in. Microreel Version
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight and compact design is one-half the size of popular inspection systems, easily stowed in a truck and carried onto the jobsite.
- Multi-monitor compatibility with existing See Snake monitors, or the micro CA-350 digital inspection camera.
- Durable and reliable construction with hardened stainless steel camera head spring assembly for a long service life. Long-lasting high-intensity lights for exceptional viewing.
- Stiffer push cable than micro DRAIN® to enable line inspections up to 100' (30m).
- L100/L100C - 1 1/2" to 4" (40 - 100 mm) lines with a stiffer push cable allowing you to inspect lines up to 100' (30 m)
- D65S - Small diameter with tight turns, 1 1/4" to 3" (32 - 75 mm) sink drains, pool lines up to 65' (20 m)
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- SeeSnake® monitors, digital inspection cameras
- Cable Length (ft):
- 100 ft
- Collection:
- SeeSnake®
- Height:
- 17-1/2 in
- Length:
- 13-1/4 in
- Pipe Capacity:
- 1.5 in - 3 in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UPC:
- 095691351883
- Weight:
- 12 lb