This product requires certification to purchase.

17 Mm Replacement Imager

RIDGID

SeeSnake® 17 Mm Replacement Imager

  • Fast #
  • Part #RID37103
  • Item #4111383
  • Manufacturer Part #37103
3.8 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake® 17 Mm Replacement Imager

  • Fast #
  • Part #RID37103
  • Item #4111383
  • Manufacturer Part #37103
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Anodized, durable aluminum camera head.
  • Optional accessories allow you to extend the cable reach to 90-feet.
  • Easy replacement.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
3 ft
Collection:
SeeSnake®
Diameter:
17.00
Power Source:
Electric
Smart Home Enabled:
No
Type:
RID37103
UPC:
095691371034
Weight:
0.7