13-1/4 in. x 85 ft. Camear Reel Line
This product has been replaced by
Manufacturer Part #70038
SeeSnake® 13-1/4 in. x 85 ft. Camear Reel Line
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Small diameter, tight-turn radius camera.
- Compact size and lightweight construction is easy to transport.
- Interchangeable drum.
- Durable construction for long service life.
- D30 and D65S - Small diameter with tight turns, 1 1?2" to 4" (40 - 100 mm) P-traps, toilet traps, pool lines up to 65' (20 m)
- N85S - Ultra small diameter lines 1" to 2" (25 - 50 mm) with tight turns for specialized applications
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 85 ft
- Collection:
- SeeSnake®
- Height:
- 18
- Length:
- 13-1/2
- Material:
- Stainless Steel
- Maximum Temperature:
- 115
- Pipe Capacity:
- 3/4 in to 2 in
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Tool Type:
- Camera Reel
- Type:
- R40008
- UPC:
- 095691400086
- Weight:
- 9.5
- Width:
- 7