Seesnake® 200 ft. Camera Reel

Part #R63628  |  Item #7849846  |  Manufacturer Part #63628

$6,851.75 EACH

Cable Length ft :

200 ft
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Rugged, high-intensity LEDs for exceptional viewing and long life.
  • Self-leveling camera head keeps the image upright.
  • Powerful FleXmitter® sonde has long range and preserves the camera's ability to make turns.
  • High dynamic range (HDR) image sensor offers bright, clear in-pipe imaging in difficult lighting conditions
  • TiltSense displays the camera's pitch in a pipe on a connected SeeSnake CSx series monitor.
  • Powerful FlexMitter® sonde has long range and preserves the camera's ability to make turns.
  • High dynamic range (HDR) image sensor offers bright, clear in-pipe imaging in difficult lighting conditions

Specifications

Application: Commercial, Residential

Cable Length ft : 200 ft

Collection: Seesnake®

Color Finish: Dark Grey

Color Finish Category: Greys

GSA Approved: No

Height: 22 in

Length: 20-4/10 in

Maximum Temperature: 104

Minimum Temperature: -4

Origin: Domestic

Pipe Capacity: 1.1/2 in - 8 in

Portable: Yes

Smart Home Enabled: No

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

Tool Type: Camera Reel

UL Listed: No

Weight: 24.5

Width: 11-3/10 in