This product requires certification to purchase.

200 ft. Reel

RIDGID

SeeSnake® 200 ft. Reel

  • Fast #
  • Part #R13993
  • Item #2394996
  • Manufacturer Part #13993
3.9 out of 5 Customer Rating
Brand image
RIDGID

SeeSnake® 200 ft. Reel

  • Fast #
  • Part #R13993
  • Item #2394996
  • Manufacturer Part #13993
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Self-leveling camera head delivers crisp, clear, always upright in-pipe images
  • Built-in 512 Hz sonde allows you to locate a point of interest during a pipe inspection
  • Metal frame and rugged drum stands up to the rigors of a variety of demanding jobsites
  • Push cable pushes farther; tackles a wide range of lateral and mainline applications
  • Helps users to diagnose and locate problems in drain and sewer systems
  • Flexible camera head can negotiate multiple hard 90° bends
  • Equipped with "CountPlus" distance counter for real-time distance measurement
  • Fiberglass-reinforced pushrod is flexible enough to travel through bends, yet stiff enough to push camera head
  • Molded, rust-resistant drum captures debris to keep job site clean
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Cable Length (ft):
200 ft
Collection:
SeeSnake®
GSA Approved:
No
Height:
23 in
Length:
20 in
Material:
Fiberglass
Pipe Capacity:
2 in - 12 in
Portable:
No
Smart Home Enabled:
No
Tool Type:
Reel
UL Listed:
No
UPC:
095691139931
Weight:
42 lb
Width:
11 in
Wireless Communication:
Wi-Fi